WALL MNTD EYE/FC WSH STNLS STL BOWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL MNTD EYE/FC WSH STNLS STL BOWL

GUARDIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GUAG1750
  • Mfr. Model # G1750
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 2675
  • Shipping Weight 7.0 lbs

Product Details

Stationary Eye/Face Wash, Stainless Steel Bowl. Features 11-1/2 inch bowl with anodized aluminum wall bracket. Activated by a 1/2 inch IPS chrome plated brass stay-open valve. Unit meets ANSI Z358.1 standard as primary eye/face wash. Complete with ASNI compliant identification sign.

Technical Specs

  • Depth 13-3/4"
  • Height 9-1/2"
  • Includes Nylon Flip-Top Dust Covers, Hi-Vis Identification Sign and Inspection Tag
  • Item Eye/Face Wash
  • Width 15-1/2"
  • Fitting Material Chrome Plated Brass
  • Bowl Dia. 11-1/8"
  • Fitting Size 1/2" NPT Female
  • Mounting Wall
  • Valve Material Chrome Plated Brass
  • Standards ANSI Z358.1-2014
  • Pipe Material Chrome Plated Brass
  • Eye Wash Activates By Flag Push Handle
  • ADA Compliant No
  • Head Dia. 2-1/4"
  • Eye Wash Bowl Material Stainless Steel
  • Number of Heads 2
  • Eye Wash Handle Material Aluminum
  • Colour Silver
  • Assembled/Unassembled Assembled
  • ANSI Compliant Yes
  • Spray Head Material Polypropylene
  • Eye Wash Covering No
  • ADA Compliance No
  • Eye Wash and Shower Mounting Wall

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list