Skip Content
WALL MNTD EYE/FC WSH ABS PLSTC BOWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL MNTD EYE/FC WSH ABS PLSTC BOWL

GUARDIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GUAG1750P
  • Mfr. Model # G1750P
  • UNSPSC # 46181810
  • CATALOGUE PAGE # 2675
  • Shipping Weight 6.0 lbs

Product Details

Stationary Eye/Face Wash, Plastic Bowl. Features 11-1/2 inch bowl with anodized aluminum wall bracket. Activated by a 1/2 inch IPS chrome plated brass stay-open valve. Unit meets ANSI Z358.1 standard as primary eye/face wash. Complete with ASNI compliant identification sign.

Technical Specs

  • Height 9-1/2"
  • Item Eye/Face Wash
  • Depth 13-3/4"
  • Width 15-1/2"
  • Bowl Dia. 11-3/4"
  • Includes Nylon Flip-Top Dust Covers, Hi-Vis Identification Sign and Inspection Tag
  • Fitting Material Chrome Plated Brass
  • Valve Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Mounting Wall
  • Standards ANSI Z358.1-2014
  • Pipe Material Chrome Plated Brass
  • Eye Wash Activates By Flag Push Handle
  • Eye Wash Bowl Material Plastic
  • ADA Compliant No
  • Head Dia. 2-1/4"
  • Eye Wash Handle Material Aluminum
  • Number of Heads 2
  • Colour Orange
  • Eye Wash Covering No
  • Eye Wash and Shower Mounting Wall
  • ANSI Compliant Yes
  • Spray Head Material Polypropylene
  • Assembled/Unassembled Assembled
  • ADA Compliance No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list