Skip Content
WALL MNT T-TYPE 2000 SRS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL MNT T-TYPE 2000 SRS

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO104401
  • Mfr. Model # 104401
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Technical Specs

  • For Use with Model Number 2000 Series
  • Item T-Type Wall Mount
  • Height (In.) 0.86
  • Length (In.) 3.74
  • Material Aluminum
  • Type General Purpose
  • Package Quantity 1
  • Width (In.) 2.98
  • Fits Standard 2000 Series

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list