WALL LGT LED SOLAR 180 MOTION ACTIV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL LGT LED SOLAR 180 MOTION ACTIV

DESIGNERS EDGE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDSL954
  • Mfr. Model # L954
  • UNSPSC # 39111527
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.45 lbs

Technical Specs

  • Includes (3) 1.2 V 600 mAh NiCd Rechargeable Batteries
  • Height 6-5/8"
  • Length 6-5/8"
  • Width 4-3/4"
  • Housing Material High-Impact Plastic
  • Lamp Included Yes
  • Lamp Type LED
  • Sensor Type Amorphous Solar Panel
  • Viewing Angle 180 Degrees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list