WALL HYDRANT,WALL THICKNESS 8 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WALL HYDRANT,WALL THICKNESS 8 IN

WOODFORD MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CHW7
  • Mfr. Model # 6CHW7
  • UNSPSC # 40141726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.02 lbs

Technical Specs

  • Includes Hydrant, Tee Key
  • Item Wall Hydrant
  • Standards ASSE, IAPMO, GOVERNMENT SPEC WW-P-541b
  • Max. Temp. 120 Degrees F
  • Wall Thickness 8.000"
  • Max. Pressure 125 psi
  • Recommended Wall Opening 2" x 3-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list