WALL HYDRANT, WALL THICKNESS 10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WALL HYDRANT, WALL THICKNESS 10 IN

WOODFORD MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CHW8
  • Mfr. Model # 6CHW8
  • UNSPSC # 40141726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.33 lbs

Technical Specs

  • Item Wall Hydrant
  • Standards ASSE, IAPMO, GOVERNMENT SPEC WW-P-541b
  • Wall Thickness 10"
  • Includes Hydrant, Tee Key
  • Max. Pressure 125 psi
  • Max. Temp. 120 Degrees F
  • Recommended Wall Opening 2" x 3-7/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list