Skip Content
WALL HYDRANT W/BOX,WALL THICKNESS 8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL HYDRANT W/BOX,WALL THICKNESS 8

WOODFORD MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CHX1
  • Mfr. Model # 6CHX1
  • UNSPSC # 40141726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.63 lbs

Technical Specs

  • Item Wall Hydrant w/Box, P-Inlet
  • Includes Boxed Hydrant, Tee Key
  • Max. Temp. 120 Degrees F
  • Standards ASSE, IAPMO, GOVERNMENT SPEC WW-P-541b
  • Wall Thickness 8"
  • Max. Pressure 125 psi
  • Recommended Wall Opening 5-1/2" x 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list