Skip Content
WALL HOUSING,GALV STEEL,FOR 20 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL HOUSING,GALV STEEL,FOR 20 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN3FKF7
  • Mfr. Model # 3FKF7
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 62.0 lbs

Technical Specs

  • Depth (In.) 32
  • Dimension A (In.) 24-1/8
  • Dimension C (In.) 1-1/4
  • Dimension B (In.) 32
  • For Fan Dia. (In.) 20
  • Gauge 18
  • Height (In.) 24-1/8
  • Width (In.) 24-1/8
  • Construction 18 Gauge Galvanized Steel
  • Item Wall Housing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list