Skip Content
WALL GUARD, ANTIMICROBIAL BLK-2-PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL GUARD, ANTIMICROBIAL BLK-2-PK

XLERATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXD89B
  • Mfr. Model # 89B
  • UNSPSC # 47131707
  • CATALOGUE PAGE # 1748
  • Shipping Weight 1.9 lbs

Product Details

Accessories for Xlerator. Wall Guard, Anti-Microbial Plastic.

Technical Specs

  • Colour Black
  • Depth 1/16"
  • Item Wall Guard - Anti-Microbial Plastic
  • Height 32"
  • Width 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list