WALL GUARD, BR STAINLESS STEEL-2-PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL GUARD, BR STAINLESS STEEL-2-PK

XLERATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXD89S
  • Mfr. Model # 89S
  • UNSPSC # 47131707
  • CATALOGUE PAGE # 1748
  • Shipping Weight 1.0 lbs

Product Details

Accessories for Xlerator. Wall Guard, Anti-Microbial Plastic.

Technical Specs

  • Colour Stainless Steel
  • Item Wall Guard - Anti-Microbial Plastic
  • Height 32"
  • Depth 1/16"
  • Width 16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list