Skip Content
WALL FLANGE NOMINAL PIPE SZ 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL FLANGE NOMINAL PIPE SZ 1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4NXR8
  • Mfr. Model # 4NXR8
  • UNSPSC # 24101809
  • CATALOGUE PAGE # 1988
  • Shipping Weight 1.55 lbs

Product Details

Tensile strength of more than 50,000 lb. Manufactured per international standards for durability and corrosion resistance. Features quality set screws with anti-rust coating. Fittings build with no welding required: pipe cutters and a standard hex tool are usually the only tools needed.

Technical Specs

  • Resists Corrosion
  • Dia. 1.32"
  • Type Wall Flange
  • Standards A153, A536-84
  • Material Cast Iron
  • Item Fits 1" Pipe
  • Nominal Pipe Size (In.) 1
  • Material Tensile Strength (Lb.) Over 50,000
  • Setscrew Case-Hardened

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list