Skip Content
WALL FAUCET,SILLCOCK,WALL OPENING1/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WALL FAUCET,SILLCOCK,WALL OPENING1/

WOODFORD MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CHY0
  • Mfr. Model # 6CHY0
  • UNSPSC # 40141726
  • CATALOGUE PAGE # 1760
  • Shipping Weight 1.08 lbs

Technical Specs

  • Includes Faucet
  • Max. Temp. 120 Degrees F
  • Item Wall Faucet,Sillcock, P-Inlet
  • Max. Pressure 125 psi
  • Standards ASSE, CSA, IAPMO

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list