WALL FAUCET,SILLCOCK,WALL OPENING 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WALL FAUCET,SILLCOCK,WALL OPENING 1

WOODFORD MFG.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CHY7
  • Mfr. Model # 6CHY7
  • UNSPSC # 40141726
  • CATALOGUE PAGE # 1760
  • Shipping Weight 0.88 lbs

Technical Specs

  • Item Wall Faucet, Sillcock
  • Max. Temp. 120 Degrees F
  • Standards ASSE, UPS, IAPMO
  • Max. Pressure 125 psi

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list