Skip Content
WALL EYEWASH W/SS BOWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL EYEWASH W/SS BOWL

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19224B
  • Mfr. Model # S19224B
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Yellow
  • Depth 13-5/8"
  • Includes Identification Sign and Inspection Tag
  • Width 15-7/8"
  • Item Stainless Steel Bowl
  • Bowl Dia. 13"
  • Height 14-5/8"
  • Fitting Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Standards ANSI Z358.1-2014
  • Pipe Material Galvanized Steel w/Safety Yellow Coating
  • Valve Material Chrome Plated Brass
  • Eye Wash Activates By Flag Push Handle
  • Eye Wash Bowl Material Stainless Steel
  • Head Dia. 1-1/2"
  • Eye Wash Handle Material Stainless Steel
  • Eye Wash Covering No
  • Assembled/Unassembled Assembled
  • Spray Head Material ABS Plastic
  • ANSI Compliant Yes
  • Eye Wash and Shower Mounting Wall
  • ADA Compliance Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list