Skip Content
WALL EYE/FACE WASH W/PLASTIC BOWL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL EYE/FACE WASH W/PLASTIC BOWL

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19224FW
  • Mfr. Model # S19224FW
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Depth 13-1/4"
  • Colour Yellow
  • Height 14-5/8"
  • Includes Identification Sign and Inspection Tag
  • Width 15-1/2"
  • Item Plastic Bowl
  • Bowl Dia. 13"
  • Fitting Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Eye Wash Activates By Flag Push Handle
  • Valve Material Chrome Plated Brass
  • Pipe Material Galvanized Steel w/Safety Yellow Coating
  • Standards ANSI Z358.1-2014
  • Head Dia. 1-1/2"
  • Eye Wash Bowl Material Plastic
  • Eye Wash Handle Material Stainless Steel
  • Eye Wash Covering No
  • Assembled/Unassembled Assembled
  • ANSI Compliant Yes
  • Eye Wash and Shower Mounting Wall
  • Spray Head Material ABS Plastic
  • ADA Compliance Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list