WALL EYE/FACE WASH W/BOWL COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WALL EYE/FACE WASH W/BOWL COVER

BRADLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BRDS19224PDCFW
  • Mfr. Model # S19224PDCFW
  • UNSPSC # 46181810
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.12 lbs

Technical Specs

  • Includes Plastic Dust Cover, Identification Sign and Inspection Tag
  • Colour Silver
  • Height 14-5/8"
  • Depth 13-1/4"
  • Item Plastic Bowl & Dust Cover
  • Width 15-1/2"
  • Bowl Dia. 13"
  • Fitting Material Chrome Plated Brass
  • Fitting Size 1/2" NPT Female
  • Valve Material Chrome Plated Brass
  • Pipe Material Galvanized Steel w/Safety Yellow Coating
  • Standards ANSI Z358.1-2014
  • Eye Wash Activates By Flag Push Handle
  • Head Dia. 1-1/2"
  • Eye Wash Bowl Material Plastic
  • Eye Wash Handle Material Stainless Steel
  • Assembled/Unassembled Assembled
  • ANSI Compliant Yes
  • Eye Wash Covering Yes
  • ADA Compliance Yes
  • Eye Wash and Shower Mounting Wall
  • Spray Head Material ABS Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list