WALL EXHAUST FAN 48 BELT DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WALL EXHAUST FAN 48 BELT DRIVE

CANARM

Web Price : $1,768.90 / EACH

This item requires special shipping, additional charges may apply.
Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRXBL48T10100
  • Mfr. Model # XBL48T10100
  • UNSPSC # 40100000
  • CATALOGUE PAGE # 1438
  • Shipping Weight 138.0 lbs

Product Details

Propeller Dia. (In.) 48, CFM @ 0.000-In. SP 21,500, Max. Inlet Temp. (Deg. F) 104, 60 Hz, 1 Phase, Full Load Amps 12.6/6.2 - 6.3, Motor HP 1.0, Bearing Type Pillow Block, Motor RPM 1,725, Motor Type ODP, Motor Insulation B, Fan RPM 336, Propeller Material Steel, Number of Blades 4, Bearing Size (In.) 1, Shaft Dia. (In.) 1

Technical Specs

  • Bearing Type Pillow Block
  • CFM @ 0.000-In. SP 21,500
  • Full Load Amps 12.6/6.2 - 6.3
  • Motor RPM 1,725
  • Phase 1
  • Number of Blades 4
  • Propeller Material Steel
  • Fan RPM 336
  • Hz 60
  • Motor Insulation B
  • Motor Type ODP
  • Exhaust/Supply Fan Item Exhaust Fan
  • Exhaust/Supply Fan Motor HP 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list