WALL EXHAUST FAN 42 BELT DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL EXHAUST FAN 42 BELT DRIVE

CANARM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRXBL42T10075
  • Mfr. Model # XBL42T10075
  • UNSPSC # 40100000
  • CATALOGUE PAGE # 1438
  • Shipping Weight 115.0 lbs

Product Details

Propeller Dia. (In.) 42, CFM @ 0.000-In. SP 14,800, Max. Inlet Temp. (Deg. F) 104, 60 Hz, 1 Phase, Full Load Amps 10.8/5.3 - 5.4, Motor HP 3/4, Bearing Type Pillow Block, Motor RPM 1,725, Motor Type ODP, Motor Insulation B, Fan RPM 586, Propeller Material Steel, Number of Blades 4, Bearing Size (In.) 1, Shaft Dia. (In.) 1

Technical Specs

  • CFM @ 0.000-In. SP 14,800
  • Bearing Type Pillow Block
  • Full Load Amps 10.8/5.3 - 5.4
  • Motor RPM 1,725
  • Number of Blades 4
  • Phase 1
  • Motor Type ODP
  • Hz 60
  • Fan RPM 586
  • Propeller Material Steel
  • Motor Insulation B
  • Exhaust/Supply Fan Motor HP 3/4
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list