Skip Content
WALL EXHAUST FAN 36 BELT DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL EXHAUST FAN 36 BELT DRIVE

CANARM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRXBL36T10050
  • Mfr. Model # XBL36T10050
  • UNSPSC # 40100000
  • CATALOGUE PAGE # 1438
  • Shipping Weight 95.0 lbs

Product Details

Propeller Dia. (In.) 36, CFM @ 0.000-In. SP 9,870, Max. Inlet Temp. (Deg. F) 104, 60 Hz, 1 Phase, Full Load Amps 8.8/4 - 4.4, Motor HP 1/2, Bearing Type Pillow Block, Motor RPM 1,725, Motor Type ODP, Motor Insulation B, Fan RPM 423, Propeller Material Steel, Number of Blades 4, Bearing Size (In.) 1, Shaft Dia. (In.) 1

Technical Specs

  • Bearing Type Pillow Block
  • CFM @ 0.000-In. SP 9,870
  • Full Load Amps 8.8/4 - 4.4
  • Motor RPM 1,725
  • Number of Blades 4
  • Phase 1
  • Fan RPM 423
  • Hz 60
  • Propeller Material Steel
  • Motor Type ODP
  • Motor Insulation B
  • Exhaust/Supply Fan Motor HP 1/2
  • Exhaust/Supply Fan Item Exhaust Fan

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list