WALL EXHAUST FAN 24 BELT DRIVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL EXHAUST FAN 24 BELT DRIVE

CANARM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LDRXBL24T10033
  • Mfr. Model # XBL24T10033
  • UNSPSC # 40100000
  • CATALOGUE PAGE # 1438
  • Shipping Weight 75.0 lbs

Product Details

Propeller Dia. (In.) 24, CFM @ 0.000-In. SP 3,270, Max. Inlet Temp. (Deg. F) 104, 60 Hz, 1 Phase, Full Load Amps 6.6/2.9 - 3.3, Motor HP 1/3, Bearing Type Pillow Block, Motor RPM 1,725, Motor Type ODP, Motor Insulation B, Fan RPM 657, Propeller Material Steel, Number of Blades 4, Bearing Size (In.) 1, Shaft Dia. (In.) 1

Technical Specs

  • Bearing Type Pillow Block
  • Full Load Amps 6.6/2.9 - 3.3
  • Number of Blades 4
  • Motor RPM 1,725
  • CFM @ 0.000-In. SP 3,270
  • Phase 1
  • Hz 60
  • Fan RPM 657
  • Propeller Material Steel
  • Motor Type ODP
  • Motor Insulation B
  • Exhaust/Supply Fan Item Exhaust Fan
  • Exhaust/Supply Fan Motor HP 1/3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list