Skip Content
WALL DOOR STOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL DOOR STOP

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH5U611
  • Mfr. Model # 5U611
  • UNSPSC # 31162804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Finish Bright Brass
  • Projection 3-19/32"
  • Item Door Stop
  • Base Dia. 2"
  • Colour Yellow
  • Mounting Type Wall-Mount
  • Material Solid Brass
  • Hardware Included
  • Tip Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list