Skip Content
WALL CONTROL 120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL CONTROL 120V

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4C254
  • Mfr. Model # 4C254
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Depth (In.) 3
  • For Use With All Broan Fans with Appropriate Amp Rating Except Ceiling Paddle Fans
  • Includes Built-in Radio Noise Suppressor
  • Height (In.) 4-1/2
  • Item Speed Control
  • Max. Amps 6
  • Switch Color Ivory
  • Type Rotary, Adjustable
  • Width (In.) 2-3/4
  • Fits Single Gang Box
  • Max. Wattage 720
  • Agency Compliance UL Listed
  • Plate Color Ivory
  • Voltage 120

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list