Skip Content
WALL CONTROL,120 V,6 AMP,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL CONTROL,120 V,6 AMP,WHITE

BROAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6E898
  • Mfr. Model # 6E898
  • UNSPSC # 26111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Depth (In.) 3
  • For Use With All Broan Fans with Appropriate Amp Rating Except Ceiling Paddle Fans
  • Includes Built-in Radio Noise Suppressor
  • Max. Amps 6
  • Switch Color White
  • Height (In.) 4-1/2
  • Item Speed Control
  • Type Rotary, Adjustable
  • Width (In.) 2-3/4
  • Fits Single Gang Box
  • Max. Wattage 720
  • Plate Color White
  • Voltage 120
  • Agency Compliance UL Listed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list