Skip Content
WALL COLLAR, 12 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL COLLAR, 12 IN.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN16D550
  • Mfr. Model # 16D550
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.2 lbs

Technical Specs

  • Dimension A (In.) 16-1/8
  • Depth (In.) 12
  • Gauge 20
  • Dimension B (In.) 16-1/8
  • For Fan Dia. (In.) 12
  • Height (In.) 16-1/8
  • Item Wall Collar
  • Width (In.) 16-1/8
  • Construction 20 Gauge Galvanized Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list