WALL CLOCK RADIO-CONTROL RH/THERM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WALL CLOCK RADIO-CONTROL RH/THERM

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTCTH10
  • Mfr. Model # CTH10
  • UNSPSC # 54111600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.3 lbs

Technical Specs

  • Application Indoor
  • Battery Type (4) AA
  • Depth 1-1/4"
  • Includes Stand, (2) AA Batteries
  • Height 11-1/2"
  • Temp. Range (F) 23 Degrees to 122 Degrees
  • Item Digital Hygrometer with Clock
  • Temp. Accuracy (F) +/-2 Degrees
  • Display Type LCD
  • Width 16-3/4"
  • Mounting Wall or Desk
  • Relative Humidity Range 20 to 90%
  • Temp. Range (C) -5 Degrees to 50 Degrees
  • Digit Size 4-3/10"
  • Humidity Accuracy +/-6%
  • Display Dimensions 13-1/2" x 8"
  • Temp. Accuracy (C) +/-1 Degrees
  • Case Material Plastic
  • Celsius Switchable Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list