Skip Content
WALL CLOCK,ELECTRIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL CLOCK,ELECTRIC

ABILITY ONE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LG30
  • Mfr. Model # 5LG30
  • UNSPSC # 54111601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.83 lbs

Technical Specs

  • Depth 1-4/5"
  • Item Clock
  • Case Color Brown
  • Mount Wall
  • Shape Round
  • Case Material Plastic
  • Lens Material Shatterproof Polystyrene
  • Face Dia. 12"
  • Overall Dia. 12-3/4"
  • Connector Type 120 VAC Electrical
  • Features Highly Accurate UL Rated Movement and 5' Cord
  • Height 12.75"
  • Includes 3 yr. Limited Warranty and Hanging Hardware
  • Width 12-3/4"
  • Display Type Analog
  • Legend Skilcraft Ability One
  • Standards UL
  • Interface Electric
  • Time Adjustment Manual Adjust
  • Face Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list