WALL CLOCK CONTEMPORARY BATTERY 2 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL CLOCK CONTEMPORARY BATTERY 2 1

AMERICAN TIME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9LGP8
  • Mfr. Model # 9LGP8
  • UNSPSC # 46171603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.8 lbs

Technical Specs

  • Depth 2-1/4"
  • Item Clock
  • Case Color Black
  • Mount Wall or Surface
  • Case Material Plastic
  • Lens Material Impact-Resistant Plastic
  • Overall Dia. 13-1/8"
  • Display Type Contemporary Face Style
  • Face Color White

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list