!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WALL CABINET KD

WALL CABINET KD

HALLOWELL

WALL CABINET KD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WALL CABINET KD

WALL CABINET KD

HALLOWELL

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HAL405-3630PT
  • Mfr. Model # 405-3630PT
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 938
  • Shipping Weight 64.0 lbs

Technical Specs

  • Item Wall Mount Storage Cabinet
  • Body Panel Type Solid
  • Cabinet Material Steel
  • Door Handle Type Swing
  • Duty Rating Light Duty
  • Frame Assembled Unassembled
  • Lock Type Keyed
  • Mounting Location Wall
  • Overall Depth 12"
  • Overall Width 36"
  • Cabinet Finish Powder Coated
  • Number of Doors 2
  • Shelf Adjustability Adjustable
  • Door Locking Points 3
  • Includes (2) Keys
  • Includes Mounting Hardware No
  • Series 400
  • Shelf Material Thickness 22 ga
  • Base Type Frame
  • Cabinet Colour Parchment
  • Cabinet Storage Components Shelves
  • Door Type Solid
  • For Use Indoors/Outdoors No
  • Load Capacity per Shelf 200 lb
  • Mobility Stationary
  • Number of Shelves 1
  • Overall Height 30"
  • Audit Trail Storage None
  • Door Opening 180 Degrees
  • Panel Material Thickness 22 ga
  • Weight 64 lb
  • Door Material Thickness 22 ga
  • Includes Keys Yes
  • Method of Construction Boltless
  • Shelf Adjustment Increments 2 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list