Skip Content
WALL CABINET, GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WALL CABINET, GREY

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDYWC28GW
  • Mfr. Model # WC28GW
  • UNSPSC # 56121802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 47.0 lbs

Technical Specs

  • Depth 9-5/8"
  • Finish Powder Coated
  • Height 30"
  • Includes (10) Hooks
  • Item Wall Cabinet
  • Width 28-1/8"
  • Load Capacity 80 lbs.
  • Workbench/Table Assembly Unassembled
  • Frame Material Steel
  • Edge Type Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list