Skip Content
WALL CABINET ASSEMBLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL CABINET ASSEMBLED

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL405-1626A-HG
  • Mfr. Model # 405-1626A-HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2013
  • Shipping Weight 29.0 lbs

Product Details

Provide lockable storage space. Triple front-flanged 22-ga. shelves adjust on 2 inch centers for flexible use. Designed with positive 3-point locking turn handle that assures security, keys included. No exposed bolt heads on front and sides provides an attractive appearance.

Technical Specs

  • Finish Powder Coated
  • Gauge 22
  • Item Wall Mount Storage Cabinet
  • Includes (2) Keys
  • Material Cold Rolled Sheet Steel
  • Number of Shelves 1
  • Cabinet Color Gray
  • Mounting Yes, Hardware Not Included
  • Shelf Capacity 80 lbs.
  • Assembled/Unassembled Assembled
  • Number of Doors 1
  • Green Environmental Attribute Minimum 50% Post-Consumer Recycled Content
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Standard
  • Cabinet Locking Mechanism Keyed
  • Locking Cabinet Yes
  • Locking Points 1 Point
  • Cabinet Handle Style Swing
  • Height of Cabinet 26"
  • Width of Cabinet 16"
  • Depth of Cabinet 12"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list