WALL CABINET ASSEMBLED SAFEVIEW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL CABINET ASSEMBLED SAFEVIEW

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HAL405-3026SVA-HG
  • Mfr. Model # 405-3026SVA-HG
  • UNSPSC # 56111906
  • CATALOGUE PAGE # 2013
  • Shipping Weight 53.0 lbs

Product Details

Provide lockable storage space. Triple front-flanged 22-ga. shelves adjust on 2 inch centers for flexible use. Designed with positive 3-point locking turn handle that assures security, keys included. No exposed bolt heads on front and sides provides an attractive appearance.

Technical Specs

  • Finish Powder Coated
  • Gauge 22
  • Includes (2) Keys
  • Item Wall Mount Storage Cabinet
  • Material Cold Rolled Sheet Steel
  • Number of Shelves 1
  • Cabinet Color Gray
  • Mounting Yes, Hardware Not Included
  • Shelf Capacity 150 lb.
  • Assembled/Unassembled Assembled
  • Number of Doors 2
  • Cabinet Strength Rating Commercial
  • Cabinet Door Type Clearview
  • Locking Cabinet Yes
  • Locking Points 3 Points
  • Cabinet Locking Mechanism Keyed
  • Cabinet Handle Style Swing
  • Height of Cabinet 26"
  • Depth of Cabinet 12"
  • Width of Cabinet 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list