WALL BS NON ADHESIVE 4X3/32X720 WHI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL BS NON ADHESIVE 4X3/32X720 WHI

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRX3
  • Mfr. Model # 2RRX3
  • UNSPSC # 30141501
  • CATALOGUE PAGE # 1114
  • Shipping Weight 12.75 lbs

Product Details

Wall base molding. Finish off the area where flooring meets wall. Dry back, requires adhesive - not included. Size: 720 inches L x 3/32 inch W x 4 inches H. White colour.

Technical Specs

  • Colour White
  • Height 4"
  • Item Wall Base Molding
  • Thickness 3/32"
  • Material PVC Vinyl
  • Length 720"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list