Skip Content
WALL BRUSH, SOFT,YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL BRUSH, SOFT,YELLOW

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC70616
  • Mfr. Model # 70616
  • UNSPSC # 47131605
  • CATALOGUE PAGE # 1686
  • Shipping Weight 1.2 lbs

Technical Specs

  • Item Wall Wash Brush
  • Brush Length 12"
  • Overall Length 12"
  • Bristle Color Yellow
  • Brush Width 2-3/4"
  • Trim Length 1-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list