WALL BRCKT4 RUBBER CLIP 2 HOOKS YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL BRCKT4 RUBBER CLIP 2 HOOKS YEL

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC10186
  • Mfr. Model # 10186
  • UNSPSC # 31162506
  • CATALOGUE PAGE # 1688
  • Shipping Weight 0.7 lbs

Product Details

The brackets are expandable and can accommodate any product, giving you the flexibility to fit your specific needs. Design your own system by mounting multiple brackets adjacently and adding in your own mix of rubber clips and hooks. Protect your equipment and keep your area neat.

Technical Specs

  • Item Wall Bracket
  • Colour Yellow
  • Material Polypropylene
  • Includes (4) Rubber Clip, (2) Side Hooks
  • Weight Capacity (Lb.) 26 lbs.
  • Depth (In.) 3-3/4
  • Height (In.) 2-1/4
  • Length (In.) 15.3
  • Mount Multiple Brackets Together Adjacently
  • Type Mounted
  • Fits Vikan tools and handles
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list