Skip Content
WALL BRCKT4 RUBBER CLIP 2 HOOKS WHT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL BRCKT4 RUBBER CLIP 2 HOOKS WHT

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC10185
  • Mfr. Model # 10185
  • UNSPSC # 31162506
  • CATALOGUE PAGE # 1688
  • Shipping Weight 0.68 lbs

Product Details

The brackets are expandable and can accommodate any product, giving you the flexibility to fit your specific needs. Design your own system by mounting multiple brackets adjacently and adding in your own mix of rubber clips and hooks. Protect your equipment and keep your area neat.

Technical Specs

  • Includes (4) Rubber Clip, (2) Side Hooks
  • Colour White
  • Item Wall Bracket
  • Material Polypropylene
  • Weight Capacity (Lb.) 26 lbs.
  • Depth (In.) 3-3/4
  • Height (In.) 2-1/4
  • Length (In.) 15.3
  • Type Mounted
  • Fits Vikan tools and handles
  • Mount Multiple Brackets Together Adjacently

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list