Skip Content
WALL BRCKT1 RUBBER CLIP 2 HOOKS ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL BRCKT1 RUBBER CLIP 2 HOOKS ORG

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC10177
  • Mfr. Model # 10177
  • UNSPSC # 31162506
  • CATALOGUE PAGE # 1688
  • Shipping Weight 0.3 lbs

Product Details

The brackets are expandable and can accommodate any product, giving you the flexibility to fit your specific needs. Design your own system by mounting multiple brackets adjacently and adding in your own mix of rubber clips and hooks. Protect your equipment and keep your area neat.

Technical Specs

  • Colour Orange
  • Material Polypropylene, Rubber
  • Item Wall Bracket with 1 Rubber Clip and 2 Hooks
  • Includes 1 Wall Bracket, 1 Rubber Clip, 2 Side Hooks
  • Height (In.) 2-1/2
  • Depth (In.) 3-3/4
  • Type Mounted
  • Length (In.) 8-1/2
  • Mount Two Screws, Not Included
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list