WALL BRCKT1 RUBBER CLIP 2 HOOKS BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WALL BRCKT1 RUBBER CLIP 2 HOOKS BL

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC10173
  • Mfr. Model # 10173
  • UNSPSC # 31162506
  • CATALOGUE PAGE # 1688
  • Shipping Weight 0.3 lbs

Product Details

The brackets are expandable and can accommodate any product, giving you the flexibility to fit your specific needs. Design your own system by mounting multiple brackets adjacently and adding in your own mix of rubber clips and hooks. Protect your equipment and keep your area neat.

Technical Specs

  • Colour Blue
  • Includes 1 Wall Bracket, 1 Rubber Clip, 2 Side Hooks
  • Material Polypropylene, Rubber
  • Item Wall Bracket with 1 Rubber Clip and 2 Hooks
  • Depth (In.) 3-3/4
  • Height (In.) 2-1/2
  • Length (In.) 8-1/2
  • Metal Detectable No
  • Type Mounted
  • Mount Two Screws, Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list