WALL BLANKET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL BLANKET

Sound Seal

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5T498
  • Mfr. Model # 5T498
  • UNSPSC # 30141601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.0 lbs

Technical Specs

  • Includes 1" Thick Modules With Brass Gromments
  • Application Noise Absorbing Ceiling or Wall Coverings Used in Areas with Excessive Noise and Echoing
  • Item Wall Blanket
  • Colour Gray
  • Length 8 ft.
  • Material Quilted Fiberglass
  • Width 4 ft.
  • Noise Reduction Coefficient (NRC) 0.75
  • Thickness 1"
  • Standards ASTM E84 Class I Fire Rating
  • Resistant To Abrasion and is Impervious to Water, Dust, Oil, Grease, Most Solvents

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list