Skip Content
WALL BEND,8 1/2 IN L,1 1/4 IN PIPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL BEND,8 1/2 IN L,1 1/4 IN PIPE

ZURN INDUSTRIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4WDG9
  • Mfr. Model # 4WDG9
  • UNSPSC # 30102204
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Flow Rate (GPM) -
  • Gauge 17
  • For Use With -
  • Includes -
  • Length (In.) 8-1/2
  • Item Wall Bend
  • Material of Construction Cast Brass
  • Package Quantity 1
  • Pipe Dia. (In.) 1-1/4
  • Color/Finish Chrome
  • Connection Beaded Inlet, Slip Joint Outlet
  • Type -
  • Standards -

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List