WALL BASE NON ADHESIVE 4X3/32X720 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALL BASE NON ADHESIVE 4X3/32X720

GRAINGER APPROVED

Web Price : $99.57 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH2RRX2
  • Mfr. Model # 2RRX2
  • UNSPSC # 30141501
  • CATALOGUE PAGE # 1114
  • Shipping Weight 14.75 lbs

Product Details

Wall base molding. Finish off the area where flooring meets wall. Dry back, requires adhesive - not included. Size: 720 inches L x 3/32 inch W x 4 inches H. Gray colour.

Technical Specs

  • Colour Gray
  • Height 4"
  • Item Wall Base Molding
  • Length 720"
  • Thickness 3/32"
  • Material PVC Vinyl

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list