Skip Content
WALL BAFFLE WITH TRANSFORMER,8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALL BAFFLE WITH TRANSFORMER,8 IN.

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG23Y702
  • Mfr. Model # 23Y702
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.7 lbs

Technical Specs

  • Item Wall Baffle With Transformer
  • Includes 70V Transformer
  • Overall Height (In.) 10
  • Overall Length (In.) 10
  • Overall Width (In.) 10
  • Weight (Lbs.) 5
  • Impedance (Ohms) 8
  • Max. Wattage 16
  • Enclosure Color Brown
  • Enclosure Material Wood
  • Woofer Composition Paper
  • Woofer Dia. (In.) 8
  • Watt (RMS) 10
  • Transformer Settings 10W, 5W, 2.5W, 1.25W, 0.625W & 8 ohms
  • Sensitivity (dB) 93 +/- 3dB
  • Frequency Response 85Hz to 20kHz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list