Skip Content
WALL ANCHOR,PUSH THROUGH,5/16 IN,10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WALL ANCHOR,PUSH THROUGH,5/16 IN,10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11M986
  • Mfr. Model # 11M986
  • UNSPSC # 31162103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Features Anti-Rotation Fins
  • Item Wall Anchor
  • Package Quantity 100
  • Material PA6
  • Size 5/16"
  • Type Push Through
  • Drill Size 5/16"
  • Screw Size #8 to 5/16"
  • Min. Hole Depth 1-15/16"
  • Min. Thread Length 1-3/4"
  • Anchor Length 1-9/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list