WALL ANCHOR,FLANGED,5/16 IN,100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

WALL ANCHOR,FLANGED,5/16 IN,100 PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11M987
  • Mfr. Model # 11M987
  • UNSPSC # 31162103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Features Anti-Rotation Fins
  • Item Wall Anchor
  • Package Quantity 100
  • Drill Size 5/16"
  • Wall Thickness 1-3/4"
  • Min. Thread Length 1-13/16"
  • Min. Hole Depth 2"
  • Anchor Length 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list