Skip Content
WALL ANCHOR,FLANGED,1/4 IN,100 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WALL ANCHOR,FLANGED,1/4 IN,100 PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW11M985
  • Mfr. Model # 11M985
  • UNSPSC # 31162103
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Package Quantity 100
  • Item Wall Anchor
  • Size 1/4"
  • Type Flanged
  • Features Anti-Rotation Fins
  • Material PA6
  • Drill Size 1/4"
  • Screw Size #6 to 1/4"
  • Min. Hole Depth 1-9/16"
  • Anchor Length 1-3/16"
  • Wall Thickness 1-5/16"
  • Min. Thread Length 1-3/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List