WALKING GROOVER,6 IN X 3 IN,SS,ERGO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

WALKING GROOVER,6 IN X 3 IN,SS,ERGO

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13A754
  • Mfr. Model # 13A754
  • UNSPSC # 27112203
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.66 lbs

Technical Specs

  • Length 6"
  • Width 3"
  • Item Walking Groover
  • Material Stainless Steel
  • Handle Length 4-1/4"
  • Handle ErgoSoft
  • Blade Material Stainless Spring Steel
  • Radius 1/4"
  • Characteristics Cuts A Sharp Groove And Finishes Clean
  • Groove Width 1/2"
  • Blade Length 6"
  • Groove Depth 3/8"
  • Blade Width 3"
  • Handle Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list