Skip Content
WALK RAMP ALUM TRUCK MOUNT 192 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALK RAMP ALUM TRUCK MOUNT 192 IN

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESAWR-TM28-16A
  • Mfr. Model # AWR-TM28-16A
  • UNSPSC # 24101615
  • CATALOGUE PAGE # 1974
  • Shipping Weight 255.0 lbs

Technical Specs

  • Includes Safety Chains
  • Material Aluminium
  • Item Aluminium Truck Mounted Walk Ramp
  • Load Capacity 1000 lbs. (4 Wheel Cart) 1000 lbs. (2 Wheel Cart)
  • Overall Length 192"
  • Overall Width 28-11/16"
  • Deck Solid Non-slip Serrations
  • Net Weight 255 lbs.
  • End Style Overlapping
  • Side Rail Height 2"
  • Service Height Range 6 to 62"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list