Skip Content
WALK PADS-ADA YELLOW 24W X 48L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

WALK PADS-ADA YELLOW 24W X 48L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESADAP2448Y
  • Mfr. Model # ADAP2448Y
  • UNSPSC # 83121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 27.0 lbs

Technical Specs

  • Depth 1-1/2"
  • Length 48"
  • Colour Yellow
  • Item ADA Warning Composite Pads
  • Material Composite
  • Width 24"
  • Design Raised Truncated Domes
  • Standards ADA
  • Installation Method Wet-Set Concrete Mixture

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list