Skip Content
WALK PADS-ADA SAFETY RED 24W X 60L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

WALK PADS-ADA SAFETY RED 24W X 60L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESADAP2460SR
  • Mfr. Model # ADAP2460SR
  • UNSPSC # 83121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Colour Safety Red
  • Depth 1-1/2"
  • Item ADA Warning Composite Pads
  • Length 60"
  • Design Raised Truncated Domes
  • Width 24"
  • Material Composite
  • Standards ADA

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list