Skip Content
WALK PADS-ADA SAFETY RED 24W X 36L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALK PADS-ADA SAFETY RED 24W X 36L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESADAP2436SR
  • Mfr. Model # ADAP2436SR
  • UNSPSC # 83121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Colour Safety Red
  • Depth 1-1/2"
  • Item ADA Warning Composite Pads
  • Length 36"
  • Material Composite
  • Standards ADA
  • Design Raised Truncated Domes
  • Width 24"
  • Installation Method Wet-Set Concrete Mixture

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list