Skip Content
WALK PADS-ADA BRICK RED 24W X 60L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

WALK PADS-ADA BRICK RED 24W X 60L

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESADAP2460BR
  • Mfr. Model # ADAP2460BR
  • UNSPSC # 83121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.0 lbs

Technical Specs

  • Colour Brick Red
  • Depth 1-1/2"
  • Length 60"
  • Material Composite
  • Design Raised Truncated Domes
  • Item ADA Warning Composite Pads
  • Width 24"
  • Installation Method Wet-Set Concrete Mixture
  • Standards ADA

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List